Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
USB-C to 5IN1 Hub Black J153338
By V7
Order Code:
ZT1477278S
£27.99
each
Inc VAT (20%)
£251.91 minimum order value
Quantity
Price
Discount
1 - 9
£27.99
0%
10 +
£26.87
4%
9
Add to basket
Minimum order quantity: 9.
Get it by
Tue, 14th Jan
In Stock
GBP
251.91
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb-c-to-5in1-hub-black-j153338/p/ZT1477278S
Add to quotation
View all USB Cables
Description
Usb-C To 5in1 Hub Black 3xusb3. 1xsd 1xmicro Sd
Tags:
#BulkDiscount
Specifications
Specifications for USB-C to 5IN1 Hub Black J153338
Weight
50g
Output Current
0.9 A
Data Transfer Rate
5000 Mbit/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome