Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
USB-C to Dp Cable 2M Black CA65849
By V7
Order Code:
ZT1504041S
£18.99
each
Inc VAT (20%)
£246.87 minimum order value
Quantity
Price
Discount
1 - 19
£18.99
0%
20 +
£18.23
4%
13
Add to basket
Minimum order quantity: 13.
Get it by
Fri, 3rd Jan
In Stock
GBP
246.87
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb-c-to-dp-cable-2m-black-ca65849/p/ZT1504041S
Add to quotation
View all USB Cables
Description
Usb-C To Dp Cable 2m Black Black Usb-C Video Cable
Tags:
#BulkDiscount
Specifications
Specifications for USB-C to Dp Cable 2M Black CA65849
Data Transfer Rate
21.6 Gbit/s
Cable Length
2 M
Weight
20g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome