Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
USB-C to USB-A Cable - M/M - 2 m (6 ft.) - USB 2.0 - USB-IF Certified
By StarTech.com
Order Code:
ZT1089431S
£14.99
Inc VAT (20%)
£15.99
6% off
1
Add to basket
Get it by
Mon, 14th Apr
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb-c-to-usb-a-cable-m-m-2-m-6-ft-usb-2-0-usb-if-certified/p/ZT1089431S
Add to quotation
View all USB Cables
Description
2m (6 ft) USB C to USB-A Cable - M/M - USB 2.0 - Certified
Tags:
#ReducedPrice
Specifications
Specifications for USB-C to USB-A Cable - M/M - 2 m (6 ft.) - USB 2.0 - USB-IF Certified
Weight
44kg
Colour
Black
Power Type
Pass Thru-Safe Volt
Length
2000mm
MFR Part No.
USB2AC2M