USB-C To USB-C Cable 3.2 Gen2 Super Speed File Transfer and Charging 1m

USB-C To USB-C Cable 3.2 Gen2 Super Speed File Transfer and Charging 1m

Order Code: ZT3291128SCopy

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

The Maplin USB-C to USB-C 3.2 Gen2 Cable supports Displayport Alt Mode, Power Delivery charging up to 60W and Super Speed Data and Video Transfer at 10Gbps. High quality TPE cable jacket 1 metre in length. Specifications Connector Type: Connection A: USB Type-C, Connection B: USB Type-C Cable Length: 1m Cable Type: Charge/Data and Video Sync Connector Style: Straight Performance Rated Performance: USB 3.2 Gen2 Full Function Form Factor: Cable Cable Colour: Black

See full description
Specifications for USB-C To USB-C Cable 3.2 Gen2 Super Speed File Transfer and Charging 1m
  • Colour
    Black
  • Connector Style
    Straight
  • Cable Length
    1m
  • Material
    TPE
  • Product Type
    USB-C Cable