0
1
2

USB-C to VGA Adapter 49145

Order Code: ZT1552232S

£17.99 Inc VAT (20%)


Description

Enhance the productivity of your laptop or MacBook with this Verbatim USB-C to VGA adaptor. Designed for use with modern devices with a limited numbers of ports, this adaptor boasts an incredibly compact and portable design and makes it easy to connect your device to VGA displays or projectors- allowing you to project in 1080p high definition. This adaptor is silver in colour and measures 10cm.
Seamlessly establish a connection from a USB-C compatible device with a TV, projector or monitor
VGA output for 1080p quality video
Compact and highly portable design
Cable length: 10cm
Colour: Silver

See full description
Specifications for USB-C to VGA Adapter 49145
  • Weight
    0.042kg
  • MFR Part No.
    VM49145
  • Form
    Adaptor
  • Connection Type
    USB-C to VGA
  • Cable Length
    10cm
  • Product Type
    USB-C to VGA Adapter
  • Colour
    Silver
  • Cable Type
    Monitor