Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
USB-C to VGA Adapter Black J153359
By V7
Order Code:
ZT1477362S
£21.99
each
Inc VAT (20%)
£329.85 minimum order value
£22.99
4% off
Quantity
Price
Discount
1 - 19
£21.99
0%
20 +
£21.11
4%
15
Add to basket
Minimum order quantity: 15.
Currently unavailable
Unavailable
GBP
329.85
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb-c-to-vga-adapter-black-j153359/p/ZT1477362S
Add to quotation
View all USB Cables
Description
Usb-C To Vga Adapter Black . .
Tags:
#BulkDiscount
Specifications
Specifications for USB-C to VGA Adapter Black J153359
Depth
205mm
Height
11mm
Width
40mm
Weight
38g