Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
USB Power Adapter - 13A - Single Pack - S1USBPLUG1PK4
By Status
Order Code:
ZT3607403S
£8.49
Inc VAT (20%)
£9.99
15% off
Quantity
Price
Discount
1 - 4
£8.49
0%
5 - 9
£8.07
5%
10 +
£7.64
10%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
8.49
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb-power-adapter-13a-single-pack-s1usbplug1pk4/p/ZT3607403S
Add to quotation
View all USB Cables
Description
Input voltage range: 100 -240V
Output voltage: 5V DC - 2100mA max
Complies to BS5733
Single pack
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for USB Power Adapter - 13A - Single Pack - S1USBPLUG1PK4
Product Type
USB Power Adapter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome