0
1
2
3
4

USB to M.2 SATA Converter for Raspberry Pi and Development Boards

Order Code: ZT1089457S

£27.99 Inc VAT (20%)


Description

USB to M.2 SATA SSD Converter for Raspberry Pi & Dev Boards

Specifications for USB to M.2 SATA Converter for Raspberry Pi and Development Boards
  • Height
    11mm
  • Length
    88mm
  • Power Type
    Bus-Powered
  • Width
    56mm
  • Colour
    Red
  • Weight
    21kg
  • Power Source
    USB-Powered
  • Class
    B
  • Operating Temperature
    5°C to 50°C
  • MFR Part No.
    PIB2M21

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome