Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
USB3.0A to A Ext Cable 2M Black J153346
By V7
Order Code:
ZT1477174S
£15.99
each
Inc VAT (20%)
£639.60 minimum order value
£16.99
5.5% off
Add to basket
Minimum order quantity: 40.
Get it by
Thu, 6th Mar
In Stock
GBP
639.60
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb3-0a-to-a-ext-cable-2m-black-j153346/p/ZT1477174S
Add to quotation
View all USB Cables
Description
Usb3.0a To A Ext Cable 2m Black 100pct Copper Conductor
Tags:
#ReducedPrice
Specifications
Specifications for USB3.0A to A Ext Cable 2M Black J153346
Weight
110g
Cable Length
2 M
Length
2m
Colour
Black