Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
VCL-003-C-1M USB Cable USB-A USB-C Black
By Veho
Order Code:
ZT3444431S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/vcl-003-c-1m-usb-cable-usb-a-usb-c-black/p/ZT3444431S
Add to quotation
View all USB Cables
Description
Veho VCL-003-C-1M. Cable length: 1 m, Connector 1: USB A, Connector 2: USB C, Product colour: Black
Tags:
#BulkDiscount
Specifications
Specifications for VCL-003-C-1M USB Cable USB-A USB-C Black
Colour
Black
Cable Length
1m