VZTEC USB 2.0 Hub 4-Port PC Power ED 25-0054

Order Code: ZT1545952S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Expand your PC or laptop's connectivity options with this USB 2.0 4-Port Hub. It's PC powered, so you only need to plug in a single cable to connect up to four devices. USB 2.0 technology provides high-speed data transfers, making it ideal for connecting external memory devices such as USB drives and external hard drives.
USB hub with 4 ports
Ideal for connecting mice, keyboards, printers and more
USB 2.0 for HiSpeed data transfers
Bus powered - no external power supply required
Dimensions: 90x15x30mm

See full description
Specifications for VZTEC USB 2.0 Hub 4-Port PC Power ED 25-0054
  • Weight
    0.0401kg
  • MFR Part No.
    GR01390
  • Data Transfer Rate
    480 Mbit/s
  • Cable Length
    0.1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome