0
1
2

Wall-Mount Bracket for Universal Charge & Sync Cabinet

Order Code: ZT1115966S

£113.99each Inc VAT (20%)
£569.95 minimum order value

Minimum order quantity: 5.

Description

Kensington Wall-Mount Bracket for Universal Charge & Sync Cabinet. Weight: 2.4 kg. Package width: 425 mm, Package depth: 450 mm, Package height: 135 mm. Master (outer) case width: 720 mm, Master (outer) case length: 475 mm, Master (outer) case height: 425 mm

Specifications for Wall-Mount Bracket for Universal Charge & Sync Cabinet
  • Material
    Steel
  • Product Type
    Wall-Mount Bracket
  • Weight
    2.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome