Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Wireless 11Ac Dualband 5844510
By D
Order Code:
ZT1674067S
£26.99
each
Inc VAT (20%)
£242.91 minimum order value
Quantity
Price
Discount
1 - 9
£26.99
0%
10 +
£25.91
4%
9
Add to basket
Minimum order quantity: 9.
Get it by
Tue, 14th Jan
In Stock
GBP
242.91
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/wireless-11ac-dualband-5844510/p/ZT1674067S
Add to quotation
View all USB Cables
Description
Wireless 11Ac Dualband Micro Usb Adapter
Tags:
#BulkDiscount
Specifications
Specifications for Wireless 11Ac Dualband 5844510
Depth
18.8mm
Height
8mm
Interface
Wlan
Width
31.7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome