Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Wireless Ac Dualband Adapter 5845596
By D
Order Code:
ZT1675558S
£34.99
each
Inc VAT (20%)
£209.94 minimum order value
£36.99
5% off
Quantity
Price
Discount
1 - 9
£34.99
0%
10 +
£33.24
5%
6
Add to basket
Minimum order quantity: 6.
Get it by
Thu, 6th Mar
In Stock
GBP
209.94
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/wireless-ac-dualband-adapter-5845596/p/ZT1675558S
Add to quotation
View all USB Cables
Description
Wireless Ac Dualband Adapter Ac1300 Usb
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Wireless Ac Dualband Adapter 5845596
Depth
20.2mm
Height
7.1mm
Output Voltage
5V
Width
14.9mm
Weight
2.21g