Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
1-PORT Parallel Pcie Card - Pci CB10463
By Startech
Order Code:
ZT1504186S
£33.99
each
Inc VAT (20%)
£237.93 minimum order value
7
Add to basket
Minimum order quantity: 7.
Currently unavailable
Unavailable
GBP
237.93
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/1-port-parallel-pcie-card-pci-cb10463/p/ZT1504186S
Add to quotation
View all USB Flash Drives
Description
1-Port Parallel Pcie Card - Pci Express To Parallel Db25 Lpt Car
Specifications
Specifications for 1-PORT Parallel Pcie Card - Pci CB10463
Weight
42g
Material
Steel
Width
110mm
Height
120mm
Depth
210mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome