128GB Bar Plus USB3.1 Silver Flash Drive

Order Code: ZT1537165S

£19.99 Inc VAT (20%)


Description

128GB Bar Plus USB3. 1 Silver Flash Drive A modern take on a classic. The next generation Bar Plus elevates the flash drive to an everyday essential, offering impressive speeds in a striking design. Fits in your hand, a pure minimalism that cleverly blends style, speed, and reliability. Get your time back. Fast and convenient read speeds up to 300 MB/s with the latest USB 3. 1 standard gives you more time to work, play, watch, and create. Send a 3GB 4K UHD video file from your Bar Plus to your PC in just 10 seconds. As rugged as it is stylish. The sturdy metal body keeps your data safe and intact, and the integrated key ring prevents accidental misplacement or loss. The Bar Plus is the ideal combination of stunning design and worry-free durability. Files stay secure, anywhere you go. Samsung's leadership in flash memory makes the Bar Plus a trustworthy drive to store your valuable data. It works through it all with a waterproof, shock-proof, temperature-proof, magnet-proof, and X-ray-proof body, all backed by a 5-year limited warranty.

See full description
Specifications for 128GB Bar Plus USB3.1 Silver Flash Drive
  • Case Type
    Capless
  • Capacity
    128GB
  • Colour
    Silver
  • Weight
    10.9g
  • Read Speed
    Up to 400MB/s
  • Type
    USB Memory Sticks
  • Speed Rating
    USB 3.1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome