128GB Ultra Flair USB3 Blue Flash Drive

Order Code: ZT1538359S

£17.39 Inc VAT (20%)


Description

128GB Ultra Flair USB3 Blue Flash Drive The SanDisk Ultra Flairô USB 3.0 flash drive moves your files fast. Spend less time waiting to transfer files and enjoy high-speed USB 3.0 performance of up to 150MB/s. Its durable and sleek metal casing is tough enough to handle knocks with style. And, with password protection, you can rest assured that your private files stay private. Store your files in style with the SanDisk Ultra Flair USB 3.0 flash drive.

See full description
Specifications for 128GB Ultra Flair USB3 Blue Flash Drive
  • Type
    USB Memory Sticks
  • Colour
    Grey/Blue
  • MFR Part No.
    8SASDDDC3128GG47
  • Depth
    42.4mm
  • Height
    6.6mm
  • Width
    13.2mm
  • On Board Software
    SecureAccess Software
  • Speed Rating
    USB 3.0
  • Capacity
    128GB
  • Case Type
    Metal
  • Read Speed
    Up to 150MB/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome