128GB Ultra Luxe USB3.1 Silver Flash

Order Code: ZT1538425S

£18.99 Inc VAT (20%)


Description

128GB Ultra Luxe USB3.1 Silver Flash Combine the necessity for a convenient way to store and move your data with your desire for a protective, elegant device. The all-metal Ultra Luxeô USB 3.1 Gen 1 flash drive delivers fast transfer speeds up to 150MB/s. Spend less time waiting by transferring a full-length movie to drive in less than 30 seconds. And with up to 256GB of space, its durable cast metal design holds all your important content in beautiful form. The Ultra Luxeô flash drive has SanDisk SecureAccessÆ password protection software built in, includes a cloud backup offer for Flashbackô to access your files online even if your drive is lost or left behind, and comes with a 5-year limited warranty for added peace of mind.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 128GB Ultra Luxe USB3.1 Silver Flash
  • Type
    Usb Memory Sticks
  • Height
    5.72mm
  • Depth
    40mm
  • Width
    15.8mm
  • Colour
    Silver
  • Capacity
    128GB
  • Read Speed
    Up to 150MB/s
  • Case Type
    Metal
  • Speed Rating
    USB 3.1
  • On Board Software
    SecureAccess Software

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome