Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
128GB Ultra USB-C Flash Drive Black
By Sandisk
Order Code:
ZT3524460S
£18.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
18.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/128gb-ultra-usb-c-flash-drive-black/p/ZT3524460S
Add to quotation
View all USB Flash Drives
Description
SanDisk 128GB Ultra USB C Flash Drive Black
Specifications
Technical Information
Specifications for 128GB Ultra USB-C Flash Drive Black
Speed Rating
USB 3.0
Colour
Black
Capacity
128GB
Read Speed
Up to 150MB/s
Type
USB Memory Sticks
Case Type
Retractable
On Board Software
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome