Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
16GB Cruzer Blade USB2.0 Flash Drive-S x3
By Sandisk
Order Code:
ZT3524390S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 +
£14.24
5%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/16gb-cruzer-blade-usb2-0-flash-drive-s-x3/p/ZT3524390S
Add to quotation
View all USB Flash Drives
Description
SanDisk 16GB USB 2.0 Cruzer Blade Flash Drives 3 Pack Blue Green and Pink
Tags:
#BulkDiscount
Specifications
Specifications for 16GB Cruzer Blade USB2.0 Flash Drive-S x3
Speed Rating
USB 2.0
Type
USB Memory Sticks
Colour
Assorted
Capacity
16GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome