Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
16GB IronKey Locker Plus 50 USB Drive
By Kingston
Order Code:
ZT3523742S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/16gb-ironkey-locker-plus-50-usb-drive/p/ZT3523742S
Add to quotation
View all USB Flash Drives
Description
Kingston Technology IronKey Locker Plus 50 16GB USB Type-A 3.2 Gen 1 Flash Drive Silver
Specifications
Specifications for 16GB IronKey Locker Plus 50 USB Drive
Colour
Silver
Case Type
Protective Cap
Speed Rating
USB 3.2
Write Speed
Up to 115 MB/s
Capacity
16GB
Read Speed
Up to 145 MB/s
Type
USB Memory Sticks
On Board Software
AES Encrypted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome