16GB IronKey Vault Privacy 50 USB Drive

Order Code: ZT3523711S

£69.99 Inc VAT (20%)


Description

Kingston Technology IronKey Vault Privacy 50 16GB USB Type-A 3.2 Gen 1 Flash Drive Blue

Specifications for 16GB IronKey Vault Privacy 50 USB Drive
  • Capacity
    16GB
  • Speed Rating
    USB 3.2
  • Case Type
    Protective Cap
  • Read Speed
    250MB/s
  • Write Speed
    180MB/s
  • Waterproof
    Up to 4 ft, IEC 60529 IPX8
  • Type
    USB Memory Sticks
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome