Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
1Tb Gold 64Mb - Wd Re Drive
By WD
Order Code:
ZT1564249S
£113.99
each
Inc VAT (20%)
£227.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Wed, 27th Nov
In Stock
GBP
227.98
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/1tb-gold-64mb-wd-re-drive/p/ZT1564249S
Add to quotation
View all USB Flash Drives
Description
1tb Gold 64mb - Wd Re Drive 3.5in Sata 6gb/S 7200 Rpm
Specifications
Specifications for 1Tb Gold 64Mb - Wd Re Drive
Width
101.6mm
Depth
26.1mm
Type
HDD
Height
147mm
Weight
641g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome