Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
1TB Nintendo Switch MicroSD Card Zelda
By Sandisk
Order Code:
ZT3524228S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/1tb-nintendo-switch-microsd-card-zelda/p/ZT3524228S
Add to quotation
View all USB Flash Drives
Description
SanDisk 1TB UHS-I MicroSDXC Memory Card for Nintendo Switch Zelda
Specifications
Technical Information
Specifications for 1TB Nintendo Switch MicroSD Card Zelda
Type
Flash Memory Cards
Form
Micro SDXC Cards
Speed Rating
Class 10
Write Speed
Up to 90MB/s
Colour
Black
Read Speed
Up to 100MB/s
Capacity
1TB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome