Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
1TB USB-C Ultra Dual Drive Luxe
By Sandisk
Order Code:
ZT5363936S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/1tb-usb-c-ultra-dual-drive-luxe/p/ZT5363936S
Add to quotation
View all USB Flash Drives
Description
SanDisk Ultra Dual Drive Luxe 1TB USB-C Flash Drive
Specifications
Specifications for 1TB USB-C Ultra Dual Drive Luxe
Case Type
Swivel Cap
Colour
Silver
Read Speed
Up to 400MB/s
Product Type
USB Memory Sticks
Weight
12.2g
Capacity
1TB
Speed Rating
USB 3.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome