256GB Elite Steel USB 3.1 Stainless Steel Flash Drive

Order Code: ZT2124001S

£35.99 Inc VAT (20%)

Currently unavailable

Description

PNY 256GB Elite Steel USB 3.1 Stainless Steel Flash Drive The PNY Elite Steel 3.1 USB Drive offers intelligent storage in a sleek and stylish design to store and share your large documents, high-resolution photos, HD videos, and more. Featuring a capless design with durable and elegant metal housing and USB 3.1 technology, youíll be able to access faster to all your essential data whenever you need it, wherever you go.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 256GB Elite Steel USB 3.1 Stainless Steel Flash Drive
  • Depth
    53.3mm
  • Width
    17.6mm
  • Height
    7.2mm
  • Colour
    Silver
  • Case Type
    Capless Slider USB
  • Product Type
    USB Memory Sticks
  • Capacity
    256GB
  • Read Speed
    80Mbps
  • Speed Rating
    USB 3.1
  • Write Speed
    Up to 20MB/s