Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
256GB Kyson USB3.2 Gen 1 Flash Drive
By Kingston
Order Code:
ZT3523764S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/256gb-kyson-usb3-2-gen-1-flash-drive/p/ZT3523764S
Add to quotation
View all USB Flash Drives
Description
Kingston Technology DataTraveler Kyson 256GB USB3.2 Gen 1 Flash Drive
Specifications
Specifications for 256GB Kyson USB3.2 Gen 1 Flash Drive
Write Speed
Up to 60MB/s
Read Speed
Up to 200MB/s
Capacity
256GB
Case Type
Capless Slider USB
Weight
4g
Speed Rating
USB 3.2
Type
USB Memory Sticks
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome