Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
2Tb Gold 128Mb - Wd Re Drive
By WD
Order Code:
ZT1564177S
£149.99
each
Inc VAT (20%)
£299.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Fri, 17th Jan
In Stock
GBP
299.98
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/2tb-gold-128mb-wd-re-drive/p/ZT1564177S
Add to quotation
View all USB Flash Drives
Description
2tb Gold 128mb - Wd Re Drive 3.5in Sata 6gb/S 7200 Rpm
Specifications
Specifications for 2Tb Gold 128Mb - Wd Re Drive
Depth
26.1mm
Weight
641g
Height
147mm
Width
101.6mm
Type
HDD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome