Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
32GB IronKey Locker Plus 50USBA Drive
By Kingston
Order Code:
ZT3523737S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/32gb-ironkey-locker-plus-50usba-drive/p/ZT3523737S
Add to quotation
View all USB Flash Drives
Description
Kingston Technology IronKey Locker Plus 50 32GB USB-A Flash Drive
Specifications
Technical Information
Specifications for 32GB IronKey Locker Plus 50USBA Drive
Write Speed
Up to 115 MB/s
Case Type
Protective Cap
On Board Software
AES Encrypted
Colour
Silver
Type
USB Memory Sticks
Speed Rating
USB 3.2
Capacity
32GB
Read Speed
Up to 145 MB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome