Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
32GB Ultra Dual Drive Go USB Flash Drive
By Sandisk
Order Code:
ZT3524384S
£12.39
Inc VAT (20%)
£12.99
4.5% off
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
12.39
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/32gb-ultra-dual-drive-go-usb-flash-drive/p/ZT3524384S
Add to quotation
View all USB Flash Drives
Description
SanDisk Ultra Dual Drive Go 32GB USB A USB C Flash Drive
Specifications
Technical Information
Specifications for 32GB Ultra Dual Drive Go USB Flash Drive
Colour
Black
Capacity
32GB
Type
USB Memory Sticks
Speed Rating
USB 3.0
Interface
USB Type-C and USB Type-A
Case Type
Swivel Cap
Read Speed
Up to 150MB/s
On Board Software
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome