Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
32GB Ultra Dual Drive Luxe USB-C USB-A Fd
By Sandisk
Order Code:
ZT3524372S
£14.99
Inc VAT (20%)
£15.99
6% off
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/32gb-ultra-dual-drive-luxe-usb-c-usb-a-fd/p/ZT3524372S
Add to quotation
View all USB Flash Drives
Description
SanDisk Ultra Dual Drive Luxe 32GB USB A USB C Stainless Steel Flash Drive
Tags:
#ReducedPrice
Specifications
Specifications for 32GB Ultra Dual Drive Luxe USB-C USB-A Fd
Type
USB Memory Sticks
Capacity
32GB
Read Speed
Up to 150MB/s
Colour
Silver
Case Type
Swivel Cap
Speed Rating
USB 3.1
Weight
12.2g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome