32GB Ultra Dual USB and USBC Flash Drive

Order Code: ZT1540658S

£12.99 Inc VAT (20%)
£13.493.5% off


Description

32GB Ultra Dual USB and USBC Flash Drive Easily free up space on your smartphone†or quickly transfer files between devices at USB 3.1 high speeds of up to 150MB/s. With a reversible USB Type-Cô connector and a traditional USB connector, the SanDisk UltraƆDual Drive USB Type-Cô lets you quickly and easily transfer files between smartphones, tablets and computers. Plus the SanDiskƆMemory Zone app for Androidô (available on Google Playô)3†helps you manage your deviceís memory and your content. The SanDisk Ultra Dual Drive USB Type-C is the perfect liaison between your new USB Type-C device and your devices with traditional USB ports.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 32GB Ultra Dual USB and USBC Flash Drive
  • Colour
    Black/Silver
  • Type
    USB Memory Sticks
  • MFR Part No.
    8SDDDC2032GG46
  • Capacity
    32GB
  • Case Type
    Capless Slider USB
  • Read Speed
    Up to 150MB/s
  • Speed Rating
    USB 3.1
  • Interface
    USB Type-C and USB 3.1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome