32GB Ultra USB3.0 Slide Blue Flash Drive Up to 100Mbs Read Speed

Order Code: ZT1540444S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

SanDisk 32GB Ultra USB3.0 Slide Blue Flash Drive Up to 100Mbs Read Speed The SanDisk Ultra USB 3.0 Flash Drive combines faster data speeds and generous capacity in a compact, stylish package. Spend less time waiting and transfer files to the drive up to ten times faster than with a standard USB 2.0 drive. With storage capacities up to 512GB, the drive can accommodate your bulkiest media files and documents.

See full description
Specifications for 32GB Ultra USB3.0 Slide Blue Flash Drive Up to 100Mbs Read Speed
  • Capacity
    32GB
  • Speed Rating
    USB 3.0
  • Colour
    Blue
  • Type
    USB Memory Sticks
  • Case Type
    Capless Slider USB
  • Read Speed
    Up to 100MB/s
  • On Board Software
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome