Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
480P HD USB Web Cam CA84264
By Adesso
Order Code:
ZT1502658S
£29.99
each
Inc VAT (20%)
£209.93 minimum order value
7
Add to basket
Minimum order quantity: 7.
Get it by
Wed, 18th Dec
In Stock
GBP
209.93
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/480p-hd-usb-web-cam-ca84264/p/ZT1502658S
Add to quotation
View all USB Flash Drives
Description
480p Hd Usb Web Cam Cybertrack H2
Specifications
Specifications for 480P HD USB Web Cam CA84264
Height
50mm
Weight
28g
Depth
55mm
Width
55mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome