Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
4GB Flash Drive 3PK Combo J153271
By V7
Order Code:
ZT1477047S
£12.99
each
Inc VAT (20%)
£272.79 minimum order value
Add to basket
Minimum order quantity: 21.
Currently unavailable
Unavailable
GBP
272.79
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/4gb-flash-drive-3pk-combo-j153271/p/ZT1477047S
Add to quotation
View all USB Flash Drives
Description
4gb Flash Drive 3pk Combo 10mb/S Read 3mb/S Write
Specifications
Specifications for 4GB Flash Drive 3PK Combo J153271
Width
20mm
Weight
8g
Depth
9.2mm
Height
54.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome