Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
5-Port USB PCIe Card USB 32 10GBPS
By StarTech.com
Order Code:
ZT5364057S
£92.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
92.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/5-port-usb-pcie-card-usb-32-10gbps/p/ZT5364057S
Add to quotation
View all USB Flash Drives
Description
Startech.com 5 Port USB PCIe Card USB 3.2 10Gbps 4x USB-C 1X USB-A Internal Port
Specifications
Specifications for 5-Port USB PCIe Card USB 32 10GBPS
Product Type
PCI Cards
Connector Type
1 - PCI Express x4
Capacity
5 Ports
Weight
60g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome