Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
512G Bar Plus USB3.1 Titan Flash Drive
By Samsung
Order Code:
ZT4804765S
£71.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/512g-bar-plus-usb3-1-titan-flash-drive/p/ZT4804765S
Add to quotation
View all USB Flash Drives
Description
Samsung MUF-512BE 512GB Bar Plus USB3.1 Titan Grey Flash Drive
Specifications
Specifications for 512G Bar Plus USB3.1 Titan Flash Drive
Product Type
USB Memory Sticks
On Board Software
Yes
Read Speed
Up to 400MB/s
Case Type
Capless
Speed Rating
USB 3.2
Weight
10.9g
Colour
Grey
Capacity
512GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome