Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
512GB Bar Plus USB3.1 Silver Flash Drive
By Samsung
Order Code:
ZT4804754S
£71.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/512gb-bar-plus-usb3-1-silver-flash-drive/p/ZT4804754S
Add to quotation
View all USB Flash Drives
Description
Samsung MUF-512BE 512GB Bar Plus USB3.1 Champagne Silver Flash Drive
Specifications
Specifications for 512GB Bar Plus USB3.1 Silver Flash Drive
Product Type
USB Memory Sticks
Weight
10.9g
Capacity
512GB
Colour
Silver
Speed Rating
USB 3.2
Read Speed
Up to 400MB/s
Case Type
Capless
On Board Software
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome