Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
512GB Ultra Dual Drive Go USB-C Fd Black
By Sandisk
Order Code:
ZT3524482S
£60.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
60.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/512gb-ultra-dual-drive-go-usb-c-fd-black/p/ZT3524482S
Add to quotation
View all USB Flash Drives
Description
SanDisk 512GB Ultra Dual Drive Go USB C USB A Flash Drive Black
Specifications
Specifications for 512GB Ultra Dual Drive Go USB-C Fd Black
Speed Rating
USB 3.0
On Board Software
Yes
Case Type
Swivel Cap
Colour
Black
Interface
USB Type-C and USB Type-A
Type
USB Memory Sticks
Read Speed
Up to 150MB/s
Capacity
512GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome