Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
512GB Ultra Dual Drive Luxe USB-C Drive
By Sandisk
Order Code:
ZT3524300S
£71.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/512gb-ultra-dual-drive-luxe-usb-c-drive/p/ZT3524300S
Add to quotation
View all USB Flash Drives
Description
SanDisk 512GB Ultra Dual Drive Luxe USB C Stainless Steel Flash Drive
Specifications
Specifications for 512GB Ultra Dual Drive Luxe USB-C Drive
Read Speed
Up to 150MB/s
Case Type
Swivel Cap
Capacity
512GB
Type
USB Memory Sticks
Colour
Silver
Speed Rating
USB 3.1
Weight
12.2g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome