Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
512GB Ultra USB3 128 Bit Aes Flash Drive
By Sandisk
Order Code:
ZT3524423S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/512gb-ultra-usb3-128-bit-aes-flash-drive/p/ZT3524423S
Add to quotation
View all USB Flash Drives
Description
SanDisk Ultra 512GB USB 3.0 100Mbs Read Speed 128 Bit AES Flash Drive
Specifications
Specifications for 512GB Ultra USB3 128 Bit Aes Flash Drive
Case Type
Capless Slider USB
Capacity
512GB
Product Type
USB Memory Sticks
Colour
Black
Speed Rating
USB 3.0
Read Speed
Up to 130MB/s
On Board Software
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome