64GB Bar Plus USB3.1 Flash Drive Champagne Silver Read Speeds of up to 300MBs Write Speeds of up to 30MBs

Order Code: ZT1537247S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.087%


Description

Samsung 64GB Bar Plus USB3.1 Flash Drive Champagne Silver Read Speeds of up to 300MBs Write Speeds of up to 30MBs A modern take on a classic. The next generation BAR Plus elevates the flash drive to an everyday essential, offering impressive speed and striking design. Streamlined metal unibody design blends style, speed, and reliability.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 64GB Bar Plus USB3.1 Flash Drive Champagne Silver Read Speeds of up to 300MBs Write Speeds of up to 30MBs
  • Type
    USB Memory Sticks
  • Weight
    7.7g
  • MFR Part No.
    8SAMUF64BE3APC
  • Colour
    Silver
  • Speed Rating
    USB 3.1
  • Capacity
    64GB
  • Read Speed
    Up to 400MB/s
  • Case Type
    Protective Cap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome