64GB DT Exodia USB 3.2 Flash Drive

Order Code: ZT1530857S

£9.99 Inc VAT (20%)
£10.999% off
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.297%


Description

64GB DT Exodia USB 3.2 Flash Drive Kingstonís DataTravelerÆ Exodia features USB 3.2 Gen 1 performance for easy access to laptops, desktop PCs, monitors and other digital devices. DT Exodia allows quick transfers and convenient storage of documents, music, videos and more. Its practical design and fashionable colours make it ideal for everyday use at work, home, school or wherever you need to take your data. DT Exodia is available in capacities up to 256GB and is backed by a five-year warranty, free technical support and legendary KingstonÆ reliability.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 64GB DT Exodia USB 3.2 Flash Drive
  • Speed Rating
    USB 3.2
  • Capacity
    64GB
  • Case Type
    Protective Cap
  • Type
    USB Memory Sticks
  • Colour
    Black/Blue
  • Weight
    11g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome