64GB Ultra Fit USB3.1 SFF Plug

Order Code: ZT1540567S

£13.29 Inc VAT (20%)
£15.9916.5% off
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.764%
10 - 19£12.238%
20 +£11.7012%


Description

Sandisk 64GB Ultra Fit USB3.1 SFF Plug The simple way to add extra, high-speed storage to your device! The SanDisk Ultra Fitô USB 3.1 Flash Drive delivers performance that lets you move a full-length movie up to 15x faster than with standard USB 2.0 drives.1†Plus, thanks to its compact, streamlined design, you can plug it in and leave it in.
Please note this item is , see our returns policy for more information.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 64GB Ultra Fit USB3.1 SFF Plug
  • Width
    15.9mm
  • Height
    8.8mm
  • Depth
    19.1mm
  • Read Speed
    Up to 130MB/s
  • Colour
    Black
  • Capacity
    64GB
  • Type
    USB Memory Sticks
  • On Board Software
    Yes
  • Case Type
    Capless
  • Speed Rating
    USB 3.1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome