Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
64GB Yosi Nintendo Switch Memory Card
By Sandisk
Order Code:
ZT4784228S
£14.29
Inc VAT (20%)
£14.99
4.5% off
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
14.29
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/64gb-yosi-nintendo-switch-memory-card/p/ZT4784228S
Add to quotation
View all USB Flash Drives
Description
SanDisk 64GB Yosi MicroSDXC Memory Card for Nintendo Switch
Specifications
Technical Information
Specifications for 64GB Yosi Nintendo Switch Memory Card
Type
Flash Memory Cards
Speed Rating
Class 10
Product Type
Micro SDXC Cards
Read Speed
Up to 100MB/s
Capacity
64GB
Write Speed
Up to 90MB/s
Colour
Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome