Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
8 Port Sata Pcie Card - Pcie X4 CC77932
By Startech
Order Code:
ZT1479351S
£119.99
each
Inc VAT (20%)
£239.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Currently unavailable
Unavailable
GBP
239.98
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/8-port-sata-pcie-card-pcie-x4-cc77932/p/ZT1479351S
Add to quotation
View all USB Flash Drives
Description
8 Port Sata Pcie Card - Pcie X4 6gbps Sata Iii Expansion Card
Specifications
Specifications for 8 Port Sata Pcie Card - Pcie X4 CC77932
Height
14.6mm
Depth
150mm
Weight
75g
Width
68.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome