Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
960GB, 3.5", SATA III, RI, LFF, LPC
By Hewlett Packard Enterprise
Order Code:
ZT1698377S
£1,599.99
Inc VAT (20%)
1
Add to basket
Get it in
9-11
working days
Available
GBP
1599.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/960gb-3-5-inch-sata-iii-ri-lff-lpc/p/ZT1698377S
Add to quotation
View all USB Flash Drives
Description
Hewlett Packard Enterprise P09691-B21, 960 GB, 3.5", 535 MB/s, 6 Gbit/s
Specifications
Specifications for 960GB, 3.5", SATA III, RI, LFF, LPC
Height
7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome