CFast 2.0 Card Reader USB 3.0 Powered

Order Code: ZT1539065S

£32.99 Inc VAT (20%)


Description

Startech CFast 2. 0 Card Reader USB 3. 0 Powered Quickly download, view and back up photos and videos on your CFast� memory cards, with this CFast card reader/writer. Offload or back up files wherever you go, out in the field or back at the studio. High performance access to filesTake advantage of the fast performance of USB 3. 0 (5Gbps) when you download high-resolution photos and full HD videos from your DSLR camera or camcorder to your laptop, tablet or desktop computer. Save valuable time daily and achieve greater work-flow efficiency when accessing, transferring, and backing up files to a computer. �Compact design for easy portabilityUse the card reader/writer wherever�you go�to access your photos and videos quickly. Featuring a compact, lightweight design and integrated cable, the card reader is conveniently small for portable use, or for use with a computer in a fixed location. It tucks easily into a carrying case to take from studio to field. It�s also USB powered, so there is no external power required. The card reader/writer features durable, solid construction to withstand the rigors of travel. The built-in cable means one less thing to remember to carry along. Easy access to CFast storageIdeal for photographers and videographers, the card reader/writer is designed for ease of use, with plug-and-play functionality for CFast 2. 0 memory cards to save time daily and work more efficiently. To enhance your productivity, access many CFast 2. 0 or 1. 0 cards simultaneously through the use of multiple adapter cables. Setting up is easy. The CFast card reader/writer requires no additional drivers or software, and is compatible with most operating systems including Windows, Mac and Linux. The CFASTRWU3 is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for CFast 2.0 Card Reader USB 3.0 Powered
  • Weight
    37.3g
  • Colour
    Silver
  • Type
    Card Readers
  • MFR Part No.
    8STCFASTRWU3
  • Slots
    1 Slot
  • Connection
    USB 3.1
  • Operating System Supported
    OS Independent
  • Format
    USB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome