Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
DataTraveler 256GB Exodia Onyx USB Drive
By Kingston
Order Code:
ZT3523751S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£18.59
7%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/datatraveler-256gb-exodia-onyx-usb-drive/p/ZT3523751S
Add to quotation
View all USB Flash Drives
Description
Kingston Technology DataTraveler 256GB Exodia Onyx USB Flash Drive
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for DataTraveler 256GB Exodia Onyx USB Drive
Weight
8g
Case Type
Capless Slider USB
Speed Rating
USB 3.2
Type
USB Memory Sticks
Capacity
256GB
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome