DataTraveler Onyx - USB Flash Drive - 128 GB - USB 3.2 Gen 1 - Matte Black

Order Code: ZT3452397S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Kingston Technology DataTraveler Exodia Onyx. Capacity: 128 GB, Device interface: USB Type-A, USB version: 3.2 Gen 1 (3.1 Gen 1) Form factor: Cap. Weight: 8 g. Product colour: Black

Specifications for DataTraveler Onyx - USB Flash Drive - 128 GB - USB 3.2 Gen 1 - Matte Black
  • Speed Rating
    USB 3.2
  • Type
    USB Memory Sticks
  • Weight
    8g
  • Colour
    Black
  • Case Type
    Capless Slider USB
  • Capacity
    128GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome